Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jacket with Hood, Hi-Vis Yellow/Green, S

  • Zoro #: G0079712
  • Mfr #: 103JFYS

$94.25

  • Number of Pockets (Inside): 0
  • Resists: water
  • Gender: Men's
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nasco #103JFYS Specifications

  • Zoro #: G0079712
  • Mfr #: 103JFYS
Number of Pockets (Inside): 0 Resists: water
Gender: Men's Size: S
Includes: 2 Pockets Rainwear Size: S
Fits Chest Size: 34" to 36" Rainwear Color: Yellow/Green
ANSI Class: ANSI 107 Class 2 Closure Type: snaps
Number of Inside Pockets: 0 Seam Style: Stitched/Taped
Color: Green Item: Breathable Rain Jacket with Hood
Number of Outside Pockets: 2 Rainwear Closure Type: Snaps
Number of Pockets (Outside): 2 Jacket Length: 29"
Liner Material: Nylon Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Material: Polyurethane Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

S, Yellow/Green, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Fits Chest Size 34 In. to 36 In., Men's, Jacket Length 29 In., Seam Style Stitched/Taped, Breathable Rain Jacket with Hood

Reviews of Nasco #103JFYS