Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jacket with Hood, Hi-Vis Yellow/Green, XL

  • Zoro #: G0079746
  • Mfr #: 103JFYX

$94.39

  • Color: Green
  • Includes: 2 Pockets
  • ANSI Class: ANSI 107 Class 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nasco #103JFYX Specifications

  • Zoro #: G0079746
  • Mfr #: 103JFYX
Color: Green Includes: 2 Pockets
ANSI Class: ANSI 107 Class 2 Rainwear Closure Type: Snaps
Number of Outside Pockets: 2 Size: Xl
Sub-Category: Hi-Visibility Rain Jackets/Raincoats Fits Chest Size: 48" to 50"
Closure Type: snaps Number of Pockets (Outside): 2
Gender: Men's Rainwear Color: Yellow/Green
Item: Breathable Rain Jacket with Hood Resists: water
Number of Inside Pockets: 0 Rainwear Size: XL
Number of Pockets (Inside): 0 Material: Polyurethane
Liner Material: Nylon Jacket Length: 29"
Seam Style: Stitched/Taped Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

XL, Yellow/Green, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Fits Chest Size 48 In. to 50 In., Men's, Jacket Length 29 In., Seam Style Stitched/Taped, Breathable Rain Jacket with Hood

Reviews of Nasco #103JFYX