KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pants, Blue, Nomex(TM), 2XL, 9.0 cal/cm2

NASCO| Zoro #: G2425254| Mfr #: 3500PN1022

$700.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inseam: 31"
Standards: ASTM F1891, F2733, NFPA 70E
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425254 Mfr #: 3500PN1022
Inseam: 31"Standards: ASTM F1891, F2733, NFPA 70E
Color: BlueFits Waist Size: 48" to 50"
Material: Nomex(TM)Item: Pants
ATPV Rating: 9.0 cal./cm2Country of Origin (subject to change): United States

Description

Pants, Fits Waist Size 48 In. to 50 In., Inseam 31 In., ATPV Rating 9 cal./cm2, Blue, Nomex(TM), Standards ASTM F1891, F2733, NFPA 70E

Reviews