Rain Pants, Hi-Vis Ylw/Green, 2XL

NASCO| Zoro #: G0079825| Mfr #: 101PFY2

$51.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Reflective Striping
ANSI Class: Class 3
Seam Style: Stitched, Taped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079825 Mfr #: 101PFY2
Includes: Reflective StripingANSI Class: Class 3
Seam Style: Stitched, TapedMaterial: Polyurethane
Inseam: 31"Fits Waist Size: 44 to 46"
Resists: waterSize: 2XL
Number of Pockets: 2Item: Hi-Visibility Rain Pants
Liner Material: PolyesterColor: Green
Closure Type: Elastic WaistbandGender: Men's
Country of Origin (subject to change): China

Description

Hi-Visibility Rain Pants, Men's, Size 2XL, Hi-Visibility Yellow/Green, Fits Waist Size 44 to 46 In., Inseam 31 In., Polyurethane, Elastic Waistband Closure Type, Number of Pockets 2, Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Reflective Striping, ANSI Class Class 3

Reviews