Rain Pants, Hi-Vis Ylw/Green, 3XL

NASCO| Zoro #: G0079834| Mfr #: 101PFY3

$58.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079834 Mfr #: 101PFY3
Color: greenMaterial: Polyurethane
Gender: Men'sResists: water
Fits Waist Size: 48 to 50"Closure Type: Elastic Waistband
Includes: Reflective StripingItem: Hi-Visibility Rain Pants
Size: 3XLInseam: 32"
Liner Material: PolyesterSeam Style: Stitched, Taped
Number of Pockets: 2ANSI Class: Class 3
Country of Origin (subject to change): China

Product Description

Hi-Visibility Rain Pants, Men's, Size 3XL, Hi-Visibility Yellow/Green, Fits Waist Size 48 to 50 In., Inseam 32 In., Polyurethane, Elastic Waistband Closure Type, Number of Pockets 2, Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Reflective Striping, ANSI Class Class 3

Product Reviews

Save 15%. Sign up for Z-mail.