Rain Pants, Hi-Vis Ylw/Green, 4XL

NASCO| Zoro #: G0079843| Mfr #: 101PFY4

$60.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079843 Mfr #: 101PFY4
Resists: waterColor: Hi-Visibility Yellow/Green
Gender: Men'sMaterial: Polyurethane
Fits Waist Size: 52 to 54"Closure Type: Elastic Waistband
Includes: Reflective StripingItem: Hi-Visibility Rain Pants
Size: 4XLInseam: 32"
ANSI Class: Class 3Liner Material: Polyester
Seam Style: Stitched, TapedNumber of Pockets: 2
Country of Origin (subject to change): China

Product Description

Hi-Visibility Rain Pants, Men's, Size 4XL, Hi-Visibility Yellow/Green, Fits Waist Size 52 to 54 In., Inseam 32 In., Polyurethane, Elastic Waistband Closure Type, Number of Pockets 2, Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Reflective Striping, ANSI Class Class 3

Product Reviews

Save 15%. Sign up for Z-mail.