KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Pants, Hi-Vis Ylw/Green, L

NASCO| Zoro #: G0079807| Mfr #: 101PFYL

$54.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Reflective Striping
ANSI Class: Class 3
Seam Style: Stitched, Taped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079807 Mfr #: 101PFYL
Includes: Reflective StripingANSI Class: Class 3
Seam Style: Stitched, TapedMaterial: Polyurethane
Inseam: 30"Fits Waist Size: 36 to 38"
Resists: waterSize: L
Number of Pockets: 2Item: Hi-Visibility Rain Pants
Liner Material: PolyesterColor: Green
Closure Type: Elastic WaistbandGender: Men's
Country of Origin (subject to change): China

Description

Hi-Visibility Rain Pants, Men's, Size L, Hi-Visibility Yellow/Green, Fits Waist Size 36 to 38 In., Inseam 30 In., Polyurethane, Elastic Waistband Closure Type, Number of Pockets 2, Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Reflective Striping, ANSI Class Class 3

Reviews