Nashua
Duct Tape, 1 7/8 in W x 60 yd L , Silver, 394, 1 Pk
Mfr # 394
Zoro # G2634432
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Gray
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Explore More Products
- NASHUA Duct Tape, 48mm W, 110m L, Industrial 555
- NASHUA Duct Tape, 4 In x 60 yd, 13 mil, Olive Drab 357
- NASHUA Duct Tape, 1 7/8 in W x 60 yd L, Silver, 398, 1 Pk 398
- NASHUA Duct Tape, 72mm x 55m, 10 mil, Silver 396
- NASHUA FOIL TAPE MP1.89""X9.8YD 1087626
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Silver 398N
- NASHUA Duck Tape, 1.89" x 60.1 yd., Yellow 398N
- NASHUA Duct Tape, Gray, 4 in x 60 yd, 13 mil 357
- NASHUA DUCT TAPE 1.89""X60.1YD 1542699
- DUCK BRAND Duct Tape, 20 yd L, 188 in W, Vinyl Backing, Purple 283138
- SHURTAPE Duct Tape, 48mm x 55m, 10 mil, Silver PC 618 SIL-48mm x 55m-24 rls/cs
- Nashua Duct Tapes