Foil Tape with Liner, 48mm x 46m, Silver

NASHUA| Zoro #: G1382832| Mfr #: 322

$7.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 5.00 mil
Shape: Continuous Roll
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382832 Mfr #: 322
Thickness: 5.00 milShape: Continuous Roll
Material: AluminumAdhesion Strength: 130 oz./in.
Standards: UL 723Performance Temp.: 40 Degrees to 200 Degrees F
Color: SilverWidth: 48mm
Tensile Strength: 15 lb./in.Length: 46m
Item: Foil TapeAdhesive: Rubber
Country of Origin (subject to change): United States

Description

Foil Tape with Liner, Material Aluminum, Silver, Shape Continuous Roll, Width 48mm, Length 46m, Thickness 5 mil, Tensile Strength 15 lb./in., Adhesion Strength 130 oz./in., Synthetic Rubber Adhesive, Performance Temp. 40 Degrees to 200 Degrees F, Standards UL 723

Reviews