Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Collapsible Container, 20"L, Silver

  • Zoro #: G8525544
  • Mfr #: JR5

$98.95

  • Color: Silver
  • Outside Width: 32"
  • Volume Capacity: 5.0 cu. ft.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Nashville Wire #JR5 Specifications

  • Zoro #: G8525544
  • Mfr #: JR5
Color: Silver Outside Width: 32"
Volume Capacity: 5.0 cu. ft. Material: Steel Wire Mesh
Folded Width: 33" Outside Length: 20"
Finish: Zinc Electroplate Inside Length: 18"
Inside Height: 16" Bulk Container Item: Collapsible Bulk Container
Gauge: 11 Folded Height: 9"
Fork Entry: 4-Way Entry Item: Collapsible Bulk Container
Inside Width: 30" Standards: ANSI
Load Capacity: 1000 lb. Folded Length: 22"
Outside Height: 21" Country of Origin (subject to change): China

Description

When choosing the right storage container for you, consider what you’ll be storing and the appropriate size, shape, and lid type. Nashville Wire Collapsible Bulk Container include characteristics like: Material: Steel Wire Mesh, Color: Silver, Outside Length: 20".

Technical Guides

Reviews of Nashville Wire #JR5