KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collapsible Container, 20 In L, Silver

NASHVILLE WIRE| Zoro #: G1399781| Mfr #: JR5C

$178.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1000 lb.
Includes: (2) Rigid, (2) Swivel Casters
Folded Height: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1399781 Mfr #: JR5C
Load Capacity: 1000 lb.Includes: (2) Rigid, (2) Swivel Casters
Folded Height: 10"Color: Silver
Outside Length: 20"Volume Capacity: 5.0 cu. ft.
Finish: Zinc ElectroplateOutside Height: 21"
Folded Length: 22"Folded Width: 33"
Fork Entry: 4-Way EntryInside Width: 30"
Item: Collapsible Bulk ContainerGauge: 11
Inside Length: 18"Inside Height: 16"
Bulk Container Item: Collapsible Bulk ContainerOutside Width: 32"
Material: Steel Wire MeshStandards: ANSI
Country of Origin (subject to change): China

Description

Collapsible Bulk Container, 11 Gauge, Outside Length 20 In., Outside Width 32 In., Outside Height 21 In., Inside Length 18 In., Inside Width 30 In., Inside Height 16 In., Volume Capacity 5.0 cu. ft., Load Capacity 1000 lb., Material Steel Wire Mesh, Color Silver, Finish Zinc Electroplate, Fork Entry 4-Way Entry, Folded Length 22 In., Folded Width 33 In., Folded Height 10 In., Standards ANSI, Includes (2) Rigid, (2) Swivel Casters

Reviews