PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Collapsible Container, 32 In L, Silver

NASHVILLE WIRE| Zoro #: G2388714| Mfr #: C324028S4C

$261.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 2800 lb.Color: SilverFork Entry: 4-Way Entry
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388714 Mfr #: C324028S4C
Load Capacity: 2800 lb.Color: Silver
Fork Entry: 4-Way EntryMaterial: Steel Wire Mesh
Inside Height: 28"Gauge: 11
Outside Length: 32"Includes: (2) Rigid, (2) Swivel Casters
Outside Height: 35-1/2"Bulk Container Item: Collapsible Bulk Container
Folded Width: 42-1/2"Item: Collapsible Bulk Container
Finish: Zinc ElectroplateFolded Length: 35"
Volume Capacity: 18.4 cu. ft.Inside Width: 38"
Outside Width: 40"Inside Length: 30"
Folded Height: 10"Standards: ANSI
Country of Origin (subject to change): China

Description

Collapsible Bulk Container, 11 Gauge, Outside Length 32 In., Outside Width 40 In., Outside Height 35-1/2 In., Inside Length 30 In., Inside Width 38 In., Inside Height 28 In., Volume Capacity 18.4 cu. ft., Load Capacity 2800 lb., Material Steel Wire Mesh, Color Silver, Finish Zinc Electroplate, Fork Entry 4-Way Entry, Folded Length 35 In., Folded Width 42-1/2 In., Folded Height 10 In., Standards ANSI, Includes (2) Rigid, (2) Swivel Casters

Reviews