Collapsible Container, 32 In L, Silver

NASHVILLE WIRE| Zoro #: G0758116| Mfr #: C324028S4L

$236.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 4000 lb.
Includes: Security Lid
Folded Height: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758116 Mfr #: C324028S4L
Load Capacity: 4000 lb.Includes: Security Lid
Folded Height: 11"Color: Silver
Outside Length: 32"Volume Capacity: 17.2 cu. ft.
Finish: Zinc ElectroplateOutside Height: 34-1/2"
Folded Length: 35"Folded Width: 42-1/2"
Fork Entry: 4-Way EntryInside Width: 38"
Item: Collapsible Bulk ContainerGauge: 11
Inside Length: 30"Inside Height: 28"
Bulk Container Item: Collapsible Bulk ContainerOutside Width: 40"
Material: Steel Wire MeshStandards: ANSI
Country of Origin (subject to change): China

Description

Collapsible Bulk Container, 3 Gauge, Outside Length 32 In., Outside Width 40 In., Outside Height 34-1/2 In., Inside Length 30 In., Inside Width 38 In., Inside Height 28 In., Volume Capacity 17.2 cu. ft., Load Capacity 4000 lb., Material Steel Wire Mesh, Color Silver, Finish Zinc Electroplate, Fork Entry 4-Way Entry, Folded Length 35 In., Folded Width 42-1/2 In., Folded Height 11 In., Standards ANSI, Includes Security Lid

Reviews