Collapsible Container, 32 In L, Silver

NASHVILLE WIRE| Zoro #: G2228317| Mfr #: C324233W2

$175.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 2000 lb.Color: SilverFork Entry: 4-Way Entry
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228317 Mfr #: C324233W2
Load Capacity: 2000 lb.Color: Silver
Fork Entry: 4-Way EntryMaterial: Steel Wire Mesh
Inside Height: 33"Gauge: 11
Outside Length: 32"Outside Height: 39"
Bulk Container Item: Collapsible Bulk ContainerItem: Collapsible Bulk Container
Finish: Zinc ElectroplateFolded Length: 32-3/4"
Volume Capacity: 24.3 cu. ft.Inside Width: 41"
Folded Height: 12"Outside Width: 42"
Inside Length: 31"Folded Width: 43-3/4"
Standards: ANSICountry of Origin (subject to change): China

Description

Collapsible Bulk Container, 11 Gauge, Outside Length 32 In., Outside Width 42 In., Outside Height 39 In., Inside Length 31 In., Inside Width 41 In., Inside Height 33 In., Volume Capacity 24.3 cu. ft., Load Capacity 2000 lb., Material Steel Wire Mesh, Color Silver, Finish Zinc Electroplate, Fork Entry 4-Way Entry, Folded Length 32-3/4 In., Folded Width 43-3/4 In., Folded Height 12 In., Standards ANSI

Reviews