SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Collapsible Container, 48 In W, Silver

NASHVILLE WIRE| Zoro #: G2447654| Mfr #: C404830S4C

$294.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 2800 lb.Color: SilverFork Entry: 4-Way Entry
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447654 Mfr #: C404830S4C
Load Capacity: 2800 lb.Color: Silver
Fork Entry: 4-Way EntryMaterial: Steel Wire Mesh
Inside Height: 30"Gauge: 11
Outside Length: 40"Includes: (2) Rigid, (2) Swivel Casters
Outside Height: 37-1/2"Bulk Container Item: Collapsible Bulk Container
Folded Width: 50-1/2"Item: Collapsible Bulk Container
Finish: Zinc ElectroplateFolded Length: 43"
Volume Capacity: 30.3 cu. ft.Inside Width: 46"
Outside Width: 48"Inside Length: 38"
Folded Height: 10-1/2"Standards: ANSI
Country of Origin (subject to change): China

Description

Collapsible Bulk Container, 11 Gauge, Outside Length 40 In., Outside Width 48 In., Outside Height 37-1/2 In., Inside Length 38 In., Inside Width 46 In., Inside Height 30 In., Volume Capacity 30.3 cu. ft., Load Capacity 2800 lb., Material Steel Wire Mesh, Color Silver, Finish Zinc Electroplate, Fork Entry 4-Way Entry, Folded Length 43 In., Folded Width 50-1/2 In., Folded Height 10-1/2 In., Standards ANSI, Includes (2) Rigid, (2) Swivel Casters

Reviews