Collapsible Container, 48 In W, Silver

NASHVILLE WIRE| Zoro #: G2216356| Mfr #: C404836S4

$238.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 4000 lb.
Folded Height: 9-1/2"
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2216356 Mfr #: C404836S4
Load Capacity: 4000 lb.Folded Height: 9-1/2"
Color: SilverOutside Length: 40"
Volume Capacity: 36.4 cu. ft.Finish: Zinc Electroplate
Outside Height: 42-1/2"Folded Length: 43"
Folded Width: 50-1/2"Fork Entry: 4-Way Entry
Inside Width: 46"Item: Collapsible Bulk Container
Gauge: 11Inside Length: 38"
Inside Height: 36"Bulk Container Item: Collapsible Bulk Container
Outside Width: 48"Material: Steel Wire Mesh
Standards: ANSICountry of Origin (subject to change): China

Description

Collapsible Bulk Container, 3 Gauge, Outside Length 40 In., Outside Width 48 In., Outside Height 42-1/2 In., Inside Length 38 In., Inside Width 46 In., Inside Height 36 In., Volume Capacity 36.42 cu. ft., Load Capacity 4000 lb., Material 11-Gauge Steel, Color Silver, Finish Zinc Electroplate, Folded Length 43 In., Folded Width 50-1/2 In., Folded Height 9-1/2 In., Standards ANSI

Reviews