Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Decking, 5 Gauge Wire, 46 in, 36 in, 2900 lb

  • Zoro #: G2234522
  • Mfr #: D3646AA3A2
$29.67 /ea

Order in multiples of 6

  • Item - Decking: Pallet Rack Decking
  • Item: Pallet Rack Decking
  • Color: Gray
See full product details
Orders over $75 ship free.

Nashville Wire #D3646AA3A2 Specifications

  • Zoro #: G2234522
  • Mfr #: D3646AA3A2
Item - Decking: Pallet Rack Decking Item: Pallet Rack Decking
Color: Gray Shelving Gauge: 6
For Use With: Steel King Structural Channel Pallet Racks Thickness: 2 in
Finish - Shelving and Racks: Powder Coated Width: 46"
Overall Depth: 36 in Wire Decking Style: Flare Channel, Waterfall
Load Capacity: 2,900 lb Decking Material: Steel Wire
Standards: AWG Hole Size: 4 in x 2 1/2 in
Overall Width: 46 in Depth: 36"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pallet Rack Decking, Overall Width 46 in, Overall Depth 36 in, Load Capacity 2,900 lb, Finish - Shelving and Racks Powder Coated, Shelving Gauge 6, Wire Decking Style Flare Channel, Waterfall, Decking Material Steel Wire, Color Gray, Thickness 2 in, For Use With Steel King Structural Channel Pallet Racks, Standards AWG, Hole Size 4 in x 2 1/2 in

Technical Guides

Reviews of Nashville Wire #D3646AA3A2