Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Decking, 5 Gauge Wire, 46 in, 42 in, 2950 lb

  • Zoro #: G2781116
  • Mfr #: D4246BB3A1
Nashville Wire Decking, 5 Gauge Wire, 46 in, 42 in, 2950 lb D4246BB3A1
Nashville Wire Decking, 5 Gauge Wire, 46 in, 42 in, 2950 lb D4246BB3A1
Nashville Wire Decking, 5 Gauge Wire, 46 in, 42 in, 2950 lb D4246BB3A1
Nashville Wire Decking, 5 Gauge Wire, 46 in, 42 in, 2950 lb D4246BB3A1
$36.00
  • Overall Depth: 42 in
  • Finish - Shelving and Racks: Powder Coated
  • Hole Size: 4 in x 2 in
See full product details
Orders over $75 ship free.

Nashville Wire #D4246BB3A1 Specifications

  • Zoro #: G2781116
  • Mfr #: D4246BB3A1
Overall Depth: 42 in Finish - Shelving and Racks: Powder Coated
Hole Size: 4 in x 2 in Item: Pallet Rack Decking
For Use With: Wireway Husky, Steel King and Interlake Pallet Racks Thickness: 2 in
Depth: 42" Wire Decking Style: Standard Channel, Waterfall
Item - Decking: Pallet Rack Decking Shelving Gauge: 5
Decking Material: Steel Wire Overall Width: 46 in
Width: 46" Standards: AWG
Color: Gray Load Capacity: 2,950 lb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pallet Rack Decking, Overall Width 46 in, Overall Depth 42 in, Load Capacity 2,950 lb, Finish - Shelving and Racks Powder Coated, Shelving Gauge 5, Wire Decking Style Standard Channel, Waterfall, Decking Material Steel Wire, Color Gray, Thickness 2 in, For Use With Wireway Husky, Steel King and Interlake Pallet Racks, Standards AWG, Hole Size 4 in x 2 in

Technical Guides

Reviews of Nashville Wire #D4246BB3A1