Decking, 5 Gauge Wire, 52 in, 36 in, 2850 lb

NASHVILLE WIRE| Zoro #: G0554793| Mfr #: D3652BB3A3P

$29.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554793 Mfr #: D3652BB3A3P
Standards: AWGDecking Material: Wire Mesh
Item: DeckingWidth: 52"
Depth: 36"Color: Zinc
Load Capacity: 2850 lb.Country of Origin (subject to change): United States

Product Description

Decking, Decking Material Wire Mesh, Width 52 In., Depth 36 In., For Use With Wireway Husky, Steel King and Interlake Pallet Racks, Color Zinc, Load Capacity 2850 lb., Standards AWG

Product Reviews

Save 15%. Sign up for Z-mail.