KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decking, 5 Gauge Wire, 52 in, 36 in, 3000 lb

NASHVILLE WIRE| Zoro #: G1231553| Mfr #: D3652AA3A2

$28.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 52"
For Use With: Steel King Structural Channel Pallet Racks
Depth: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231553 Mfr #: D3652AA3A2
Width: 52"For Use With: Steel King Structural Channel Pallet Racks
Depth: 36"Item: Decking
Load Capacity: 3000 lb.Color: Gray
Country of Origin (subject to change): United States

Description

Decking, Decking Material Steel Wire, Width 52 In., Depth 36 In., For Use With Steel King Structural Channel Pallet Racks, Color Gray, Load Capacity 3000 lb.

Reviews