THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Decking, 5 Gauge Wire, 58 in, 42 in, 2600 lb

NASHVILLE WIRE| Zoro #: G1200516| Mfr #: D4258EA3A2

$27.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 58"
For Use With: Steel King Structural Channel Pallet Racks
Depth: 42"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200516 Mfr #: D4258EA3A2
Width: 58"For Use With: Steel King Structural Channel Pallet Racks
Depth: 42"Item: Decking
Load Capacity: 2600 lb.Color: Gray
Country of Origin (subject to change): United States

Description

Decking, Decking Material Steel Wire, Width 58 In., Depth 42 In., For Use With Steel King Structural Channel Pallet Racks, Color Gray, Load Capacity 2600 lb.

Reviews