Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Decking, Galv Wire, 60in, 24in, 500 lb. Cap

  • Zoro #: G2508755
  • Mfr #: KSG2460
Nashville Wire Decking, Galv Wire, 60in, 24in, 500 lb. Cap KSG2460
Nashville Wire Decking, Galv Wire, 60in, 24in, 500 lb. Cap KSG2460
Nashville Wire Decking, Galv Wire, 60in, 24in, 500 lb. Cap KSG2460
Nashville Wire Decking, Galv Wire, 60in, 24in, 500 lb. Cap KSG2460
$15.84 /ea

Order in multiples of 6

  • Standards: AWG
  • Overall Depth: 24 in
  • Finish - Shelving and Racks: Zinc
See full product details
Orders over $75 ship free.

Nashville Wire #KSG2460 Specifications

  • Zoro #: G2508755
  • Mfr #: KSG2460
Standards: AWG Overall Depth: 24 in
Finish - Shelving and Racks: Zinc Used With Shelving Style: Boltless Shelving, Bulk Storage Rack
Width: 60" Decking Material: Steel Wire
Item: Decking Shelving Gauge: 5
For Use With: Tennsco Bulk Storage and Boltless Racks Depth: 24"
Load Capacity: 500 lb Overall Width: 60 in
Color: Zinc Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

When considering decking, key attributes to keep in mind include width, depth, standards, load capacity, and more. Take a look at the features for Nashville Wire Decking. Width: 60", Color: Zinc, Depth: 24".

Technical Guides

Reviews of Nashville Wire #KSG2460