Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Decking, Galv Wire, 60in, 36in, 500 lb. Cap

  • Zoro #: G1530051
  • Mfr #: KSG3660
Nashville Wire Decking, Galv Wire, 60in, 36in, 500 lb. Cap KSG3660
Nashville Wire Decking, Galv Wire, 60in, 36in, 500 lb. Cap KSG3660
Nashville Wire Decking, Galv Wire, 60in, 36in, 500 lb. Cap KSG3660
Nashville Wire Decking, Galv Wire, 60in, 36in, 500 lb. Cap KSG3660
$31.45 /ea

Order in multiples of 4

  • For Use With: Tennsco Bulk Storage and Boltless Racks
  • Item: Decking
  • Depth: 36"
See full product details
Orders over $75 ship free.

Nashville Wire #KSG3660 Specifications

  • Zoro #: G1530051
  • Mfr #: KSG3660
For Use With: Tennsco Bulk Storage and Boltless Racks Item: Decking
Depth: 36" Decking Material: Steel Wire
Width: 60" Standards: AWG
Overall Depth: 36 in Load Capacity: 500 lb
Used With Shelving Style: Boltless Shelving, Bulk Storage Rack Overall Width: 60 in
Shelving Gauge: 5 Color: Zinc
Finish - Shelving and Racks: Zinc Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Decking, Used With Shelving Style Boltless Shelving, Bulk Storage Rack, Decking Material Steel Wire, Overall Width 60 in, Overall Depth 36 in, Finish - Shelving and Racks Zinc, Shelving Gauge 5, Color Zinc, For Use With Tennsco Bulk Storage and Boltless Racks, Load Capacity 500 lb, Standards AWG

Technical Guides

Reviews of Nashville Wire #KSG3660