Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Decking, Galv Wire, 72in, 24in, 500 lb. Cap

  • Zoro #: G2746974
  • Mfr #: KSG2472
Nashville Wire Decking, Galv Wire, 72in, 24in, 500 lb. Cap KSG2472
Nashville Wire Decking, Galv Wire, 72in, 24in, 500 lb. Cap KSG2472
Nashville Wire Decking, Galv Wire, 72in, 24in, 500 lb. Cap KSG2472
Nashville Wire Decking, Galv Wire, 72in, 24in, 500 lb. Cap KSG2472
$25.44 /ea

Order in multiples of 6

  • Width: 72"
  • Used With Shelving Style: Boltless Shelving, Bulk Storage Rack
  • Standards: AWG
See full product details
Orders over $75 ship free.

Nashville Wire #KSG2472 Specifications

  • Zoro #: G2746974
  • Mfr #: KSG2472
Width: 72" Used With Shelving Style: Boltless Shelving, Bulk Storage Rack
Standards: AWG Color: Zinc
Overall Width: 72 in For Use With: Tennsco Bulk Storage and Boltless Racks
Depth: 24" Overall Depth: 24 in
Finish - Shelving and Racks: Zinc Load Capacity: 500 lb
Item: Decking Shelving Gauge: 5
Decking Material: Steel Wire Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Decking, Used With Shelving Style Boltless Shelving, Bulk Storage Rack, Decking Material Steel Wire, Overall Width 72 in, Overall Depth 24 in, Finish - Shelving and Racks Zinc, Shelving Gauge 5, Color Zinc, For Use With Tennsco Bulk Storage and Boltless Racks, Load Capacity 500 lb, Standards AWG

Technical Guides

Reviews of Nashville Wire #KSG2472