Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Decking, Galv Wire, 72in, 48in, 500 lb. Cap

  • Zoro #: G2491991
  • Mfr #: KSG4872
Nashville Wire Decking, Galv Wire, 72in, 48in, 500 lb. Cap KSG4872
Nashville Wire Decking, Galv Wire, 72in, 48in, 500 lb. Cap KSG4872
Nashville Wire Decking, Galv Wire, 72in, 48in, 500 lb. Cap KSG4872
Nashville Wire Decking, Galv Wire, 72in, 48in, 500 lb. Cap KSG4872
$65.93 /ea

Order in multiples of 3

  • Color: Zinc
  • Used With Shelving Style: Boltless Shelving, Bulk Storage Rack
  • Finish - Shelving and Racks: Zinc
See full product details
Orders over $75 ship free.

Nashville Wire #KSG4872 Specifications

  • Zoro #: G2491991
  • Mfr #: KSG4872
Color: Zinc Used With Shelving Style: Boltless Shelving, Bulk Storage Rack
Finish - Shelving and Racks: Zinc Decking Material: Steel Wire
Depth: 48" Shelving Gauge: 5
For Use With: Tennsco Bulk Storage and Boltless Racks Item: Decking
Width: 72" Standards: AWG
Overall Width: 72 in Overall Depth: 48 in
Load Capacity: 500 lb Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Decking, Used With Shelving Style Boltless Shelving, Bulk Storage Rack, Decking Material Steel Wire, Overall Width 72 in, Overall Depth 48 in, Finish - Shelving and Racks Zinc, Shelving Gauge 5, Color Zinc, For Use With Tennsco Bulk Storage and Boltless Racks, Load Capacity 500 lb, Standards AWG

Technical Guides

Reviews of Nashville Wire #KSG4872