Decking, 5 Gauge Wire, 46 in, 48 in, 2600 lb

NASHVILLE WIRE| Zoro #: G1325651| Mfr #: D4846BB4A3P

$36.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: AWG
Load Capacity: 2600 lb.
For Use With: Wireway Husky, Steel King and Interlake Pallet Racks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325651 Mfr #: D4846BB4A3P
Standards: AWGLoad Capacity: 2600 lb.
For Use With: Wireway Husky, Steel King and Interlake Pallet RacksColor: Zinc
Width: 46"Item: Decking
Depth: 48"Country of Origin (subject to change): United States

Description

Decking, Decking Material Wire Mesh, Width 46 In., Depth 48 In., For Use With Wireway Husky, Steel King and Interlake Pallet Racks, Color Zinc, Load Capacity 2600 lb., Standards AWG

Reviews