Decking, Galv Wire, 48in, 24in, 500 lb. Cap

NASHVILLE WIRE| Zoro #: G2396895| Mfr #: KSG2448

$16.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 24"
Standards: AWG
Load Capacity: 500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2396895 Mfr #: KSG2448
Depth: 24"Standards: AWG
Load Capacity: 500 lb.For Use With: Tennsco Bulk Storage and Boltless Racks
Color: ZincWidth: 48"
Item: DeckingCountry of Origin (subject to change): China

Description

Decking, Decking Material Steel Wire, Width 48 In., Depth 24 In., For Use With Tennsco Bulk Storage and Boltless Racks, Color Zinc, Load Capacity 500 lb., Standards AWG

Reviews