Decking, 5 Gauge Wire, 52 in, 42 in, 2700 lb

NASHVILLE WIRE| Zoro #: G0995556| Mfr #: D4252BB3A3P

$36.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: AWG
Load Capacity: 2700 lb.
For Use With: Wireway Husky, Steel King and Interlake Pallet Racks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0995556 Mfr #: D4252BB3A3P
Standards: AWGLoad Capacity: 2700 lb.
For Use With: Wireway Husky, Steel King and Interlake Pallet RacksColor: Zinc
Width: 52"Item: Decking
Depth: 42"Country of Origin (subject to change): United States

Description

Decking, Decking Material Wire Mesh, Width 52 In., Depth 42 In., For Use With Wireway Husky, Steel King and Interlake Pallet Racks, Color Zinc, Load Capacity 2700 lb., Standards AWG

Reviews