Decking, 5 Gauge Wire, 58 in, 36 in, 2950 lb

NASHVILLE WIRE| Zoro #: G2297881| Mfr #: D3658BB3A3P

$33.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: AWG
Load Capacity: 2950 lb.
For Use With: Wireway Husky, Steel King and Interlake Pallet Racks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297881 Mfr #: D3658BB3A3P
Standards: AWGLoad Capacity: 2950 lb.
For Use With: Wireway Husky, Steel King and Interlake Pallet RacksColor: Zinc
Width: 58"Item: Decking
Depth: 36"Country of Origin (subject to change): United States

Description

Decking, Decking Material Wire Mesh, Width 58 In., Depth 36 In., For Use With Wireway Husky, Steel King and Interlake Pallet Racks, Color Zinc, Load Capacity 2950 lb., Standards AWG

Reviews