Decking, Galv Wire, 72in, 36in, 500 lb. Cap

NASHVILLE WIRE| Zoro #: G0881291| Mfr #: KSG3672

$36.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 36"
Standards: AWG
Load Capacity: 500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881291 Mfr #: KSG3672
Depth: 36"Standards: AWG
Load Capacity: 500 lb.For Use With: Tennsco Bulk Storage and Boltless Racks
Color: ZincWidth: 72"
Item: DeckingCountry of Origin (subject to change): China

Description

Decking, Decking Material Steel Wire, Width 72 In., Depth 36 In., For Use With Tennsco Bulk Storage and Boltless Racks, Color Zinc, Load Capacity 500 lb., Standards AWG

Reviews