KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decking, 5 Gauge Wire, 46 in, 36 in, 3450 lb

NASHVILLE WIRE| Zoro #: G1522001| Mfr #: D3646BB3B1

$24.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: AWG
Load Capacity: 3450 lb.
For Use With: Wireway Husky, Steel King and Interlake Pallet Racks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522001 Mfr #: D3646BB3B1
Standards: AWGLoad Capacity: 3450 lb.
For Use With: Wireway Husky, Steel King and Interlake Pallet RacksColor: Gray
Width: 46"Item: Decking
Depth: 36"Country of Origin (subject to change): United States

Description

Decking, Decking Material Wire Mesh, Width 46 In., Depth 36 In., For Use With Wireway Husky, Steel King and Interlake Pallet Racks, Color Gray, Load Capacity 3450 lb., Standards AWG

Reviews