Decking, 5 Gauge Wire, 46 in, 42 in, 2550 lb

NASHVILLE WIRE| Zoro #: G1150125| Mfr #: D4246EA3A2

$35.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: AWG
Load Capacity: 2550 lb.
For Use With: Steel King Structural Channel Pallet Racks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150125 Mfr #: D4246EA3A2
Standards: AWGLoad Capacity: 2550 lb.
For Use With: Steel King Structural Channel Pallet RacksColor: Gray
Width: 46"Item: Decking
Depth: 42"Country of Origin (subject to change): United States

Description

Decking, Decking Material Steel Wire, Width 46 In., Depth 42 In., For Use With Steel King Structural Channel Pallet Racks, Color Gray, Load Capacity 2550 lb., Standards AWG

Reviews