Decking, 5 Gauge Wire, 52 in, 36 in, 3600 lb

NASHVILLE WIRE| Zoro #: G1004665| Mfr #: D3652AA3B1

$25.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: AWG
Load Capacity: 3600 lb.
For Use With: Wireway Husky, Steel King and Interlake Pallet Racks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004665 Mfr #: D3652AA3B1
Standards: AWGLoad Capacity: 3600 lb.
For Use With: Wireway Husky, Steel King and Interlake Pallet RacksColor: Gray
Width: 52"Item: Decking
Depth: 36"Country of Origin (subject to change): United States

Description

Decking, Decking Material Wire Mesh, Width 52 In., Depth 36 In., For Use With Wireway Husky, Steel King and Interlake Pallet Racks, Color Gray, Load Capacity 3600 lb., Standards AWG

Reviews