KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decking, 5 Gauge Wire, 52 in, 42 in, 3050 lb

NASHVILLE WIRE| Zoro #: G1135163| Mfr #: D4252AA3A1

$34.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: AWG
Load Capacity: 3050 lb.
For Use With: Wireway Husky, Steel King and Interlake Pallet Racks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135163 Mfr #: D4252AA3A1
Standards: AWGLoad Capacity: 3050 lb.
For Use With: Wireway Husky, Steel King and Interlake Pallet RacksColor: Gray
Width: 52"Item: Decking
Depth: 42"Country of Origin (subject to change): United States

Description

Decking, Decking Material Steel Wire, Width 52 In., Depth 42 In., For Use With Wireway Husky, Steel King and Interlake Pallet Racks, Color Gray, Load Capacity 3050 lb., Standards AWG

Reviews