Nashville Wire
Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity
Mfr # JR1C
Zoro # G7616497
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Load Capacity 1,000 lb
- Material Steel
- Overall Length 20 in
- Overall Height 22 in
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 17.2 cu ft Volume Capacity C324028S4L
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity C324028S4C
- NASHVILLE WIRE Nashville Wire Folding Wire Container, 32x20x21, 1000 Lb. Capacity GJR5
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity C324028S4
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity JR5
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 30.3 cu ft Volume Capacity C404830S4C
- SHIP SHAPE White Bulk Container, Plastic, 35 cu ft Volume Capacity P433-NAT
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 7 cu ft Volume Capacity 4LMC3
- TOPPER INDUSTRIAL Telegray 2 51021-X, Steel, 30 L, 31.5 W, 24 H 51021-X
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 30.3 cu ft Volume Capacity C404830S4
- ORBIS Black Collapsible Bulk Container, Plastic, 46 cu ft Volume Capacity HDR7048-34 Blk
- Nashville Wire Bulk Containers