Nashville Wire
Silver Collapsible Bulk Container, Steel, 36.4 cu ft Volume Capacity
Mfr # C404836S4C
Zoro # G0103190
product price: $501.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Outside Height 44 in
- Outside Length 40 in
- Outside Width 48 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Nashville Wire
- MFR # C404836S4C
- Zoro # G0103190
- Country of Origin China
- Category Bulk Containers
Dimensions
Outside Height | 44 in |
Outside Length | 40 in |
Outside Width | 48 in |
Folded Width | 48 in |
Folded Height | 10 in |
Folded Length | 40 in |
Overall Width | 40 in |
Overall Height | 44 in |
Overall Length | 48 in |
Folded Depth | 40 in |
Wire Opening Width | 2 in |
Wire Mesh Size | 2 in x 2 in |
Inside Height | 36 in |
Caster Wheel Diameter | 4 in |
Wire Opening Height | 2 in |
Overall LxWxH | 48 in x 40 in x 44 in |
Material Thickness | 3 ga |
Inside Length | 38 in |
Bottom Inside Length | 38 in |
Bottom Inside Width | 46 in |
Wire Thickness | 3 ga |
Inside Width | 46 in |
Folded WxDxH | 48 in x 40 in x 10 in |
Description
Collapsible Bulk Container, Color Silver, Container Wall Type Vented, Folded Depth 40 in, Folded Height 10 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -50 Degrees F, Mobility Mobile, Number of Drop Doors 1, Overall Height 44 in, Overall Length 48 in, Overall Width 40 in, Stackable Yes, Stacking Capacity 8,400 lb, Volume Capacity 36.4 cu ft, Weight Capacity 2,800 lb, Collapsible Yes, Includes Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Framing Upright, 72"H, Gray (5800RE)
- SUGATSUNE Sugatsune Susls Elan Ml Soft Close Lid Stay With Lift Assist Lh 3.4-10.8Lbs (SUSLS ELAN ML)
- STRUCTURAL PLASTICS Dunnage Rack, 2000 lb., HDPE, 96 W x 36 D (D9636)
- S & H INDUSTRIES WINDSHIELD RACK ALUMINUM MOBILE (KE73740)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 17.2 cu ft Volume Capacity (C324028S4L)
- NASHVILLE WIRE Nashville Wire Folding Wire Container, 32x20x21, 1000 Lb. Capacity (GJR5)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 36.4 cu ft Volume Capacity (C404836S4)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (C324028S4C)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR5)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 30.3 cu ft Volume Capacity (C404830S4C)
- TOPPER INDUSTRIAL Telegray 2 51012-X, Steel (51012-X)
- DECADE PRODUCTS Red Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-108)