Nashville Wire
Wire Deck for Pallet Rack, 58x48", 2500lb.
Mfr # D4858BA3A1
Zoro # G101209828
product price: $46.99
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 48 in
- Overall Width 58 in
- Color Gray
- Wire Decking Style Standard
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Nashville Wire
- MFR # D4858BA3A1
- Zoro # G101209828
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 48 in |
Overall Width | 58 in |
Overall Height | 1 1/2 in |
Details
Item | Wire Deck for Pallet Rack |
Color | Gray |
Wire Decking Style | Standard |
Material | Steel |
Finish | Painted |
Load Capacity | 2,500 lb |
Gauge | 6 ga |
Description
Wire Deck for Pallet Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3228-2A-HG)
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957408)
- SENTRY SAFE Security Safe, 4.25 cu ft, 195 lb (T8331BLKHRO)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (920-01)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 6 (D3652AA3B1)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 6 (D4846AB3A1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 5 (D4846BB4A1)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 5 (D3646BB3B1)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4858EA4A2)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 6 (D3658AA3B1)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (KSG4848)
- GLOBAL INDUSTRIAL Additional Shelf Level Boltless 48W x 12D, Gray (B2297603)