HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) PXW2A3

  • Mfr # PFAPX-8-3G

  • Zoro # G922499248


product price:  $29.15
/ea
Sold in multiples of 2 for $58.30

Key Features

Replaces OEM Part
FAIREY ARLON (PARKER) 937921Q, FAIREY ARLON (PARKER) PXW2A2, FAIREY ARLON (PARKER) PXW2A3, FAIREY ARLON (PARKER) PXW2AGDL3, HY-PRO HPPX2L83M
Height
7.88
Micron Rating
3
ID Top
1.08
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFAPX-8-3G
Zoro #
G922499248
UPC #
-
Country of Origin
United States

Dimensions

Height
7.88

Details

Replaces OEM Part
FAIREY ARLON (PARKER) 937921Q, FAIREY ARLON (PARKER) PXW2A2, FAIREY ARLON (PARKER) PXW2A3, FAIREY ARLON (PARKER) PXW2AGDL3, HY-PRO HPPX2L83M
Micron Rating
3
ID Top
1.08
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Collapse Pressure
150
OD Bottom
2.05
OD Top
2.05

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.