HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D133T60BV

  • Mfr # PSH1351-12-60SS-HC-V

  • Zoro # G922523363


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTREC D133T60B, FILTREC D133T60BV, MAIN FILTER MF0575792, MAIN FILTER MF0575793, WIX D01A60TBV
Height
11.97
Micron Rating
60
Filter Media
304 SS WIRE
OD Top
2.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH1351-12-60SS-HC-V
Zoro #
G922523363
UPC #
-
Country of Origin
United States

Dimensions

Height
11.97

Details

Replaces OEM Part
FILTREC D133T60B, FILTREC D133T60BV, MAIN FILTER MF0575792, MAIN FILTER MF0575793, WIX D01A60TBV
Micron Rating
60
Filter Media
304 SS WIRE
OD Top
2.01
Collapse Pressure
3045
OD Bottom
2.01
ID Top
1.07

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products