HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD360T130B

  • Mfr # PMH170-12-130SS-HC-V

  • Zoro # G922502498


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTREC DLD360T130B, FILTREC DLD360T130V, HY-PRO HP28HL12130WB, HY-PRO HP28HL12130WV, INTERNORMEN 305267, INTERNORMEN 01E360130GHREP, INTERNORMEN 01E360130GHREV, MAIN FILTER MF0060647, MAIN FILTER MF0576440, WIX D52B130TV
Height
12.21
Micron Rating
125
OD Top
2.36
OD Bottom
2.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH170-12-130SS-HC-V
Zoro #
G922502498
UPC #
-
Country of Origin
United States

Dimensions

Height
12.21

Details

Replaces OEM Part
FILTREC DLD360T130B, FILTREC DLD360T130V, HY-PRO HP28HL12130WB, HY-PRO HP28HL12130WV, INTERNORMEN 305267, INTERNORMEN 01E360130GHREP, INTERNORMEN 01E360130GHREV, MAIN FILTER MF0060647, MAIN FILTER MF0576440, WIX D52B130TV
Micron Rating
125
OD Top
2.36
OD Bottom
2.36
ID Top
1.35
Collapse Pressure
3045
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.