HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2225W100V

  • Mfr # PEP2225-9-100SS-HC-V

  • Zoro # G922520669


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
EPPENSTEINER 2225G1002P, EPPENSTEINER 2225G100C000P, FILTREC DVD2225W100B, FILTREC DVD2225W100V, HY-PRO HP57HL9100WB, HY-PRO HP57HL9100WV, MAIN FILTER MF0061725, MAIN FILTER MF0061726, REXROTH 2225G100C000M, REXROTH 2225G100C000V, WIX D87B100WV
Height
9.13
Micron Rating
100
OD Top
3.07
OD Bottom
3.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP2225-9-100SS-HC-V
Zoro #
G922520669
UPC #
-
Country of Origin
United States

Dimensions

Height
9.13

Details

Replaces OEM Part
EPPENSTEINER 2225G1002P, EPPENSTEINER 2225G100C000P, FILTREC DVD2225W100B, FILTREC DVD2225W100V, HY-PRO HP57HL9100WB, HY-PRO HP57HL9100WV, MAIN FILTER MF0061725, MAIN FILTER MF0061726, REXROTH 2225G100C000M, REXROTH 2225G100C000V, WIX D87B100WV
Micron Rating
100
OD Top
3.07
OD Bottom
3.07
Collapse Pressure
3045
ID Top
1.58
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.