HYDRAULIC FILTER - PRESSURE LINE FOR FINN FILTER (PARKER) FFPA1113110
Mfr # PMH760-33-10P
Zoro # G922526647
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 050989, FILTER-X XH02624, FILTREC DMD761L10B, FINN FILTER (PARKER) FC1131N010BS, FINN FILTER (PARKER) FFPA1113110, MAHLE 852761MIC10, MAIN FILTER MF0061539, PARKER G02973, PARKER PR4378, STAUFF LL160L10B, STAUFF LL160L10B2, WIX D82B10LB
Height
33.47
Micron Rating
10
OD Top
5.52
Filter Media
PAPER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMH760-33-10P
Zoro #
G922526647
UPC #
-
Country of Origin
United States
Dimensions
Height
33.47
Details
Replaces OEM Part
FILTER-MART 050989, FILTER-X XH02624, FILTREC DMD761L10B, FINN FILTER (PARKER) FC1131N010BS, FINN FILTER (PARKER) FFPA1113110, MAHLE 852761MIC10, MAIN FILTER MF0061539, PARKER G02973, PARKER PR4378, STAUFF LL160L10B, STAUFF LL160L10B2, WIX D82B10LB
Micron Rating
10
OD Top
5.52
Filter Media
PAPER
Beta Ratio 1
2/10/2026
OD Bottom
5.52
Collapse Pressure
435
ID Bottom
2.56
ID Top
2.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.