HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 126185628

  • Mfr # PPL9020-4-3G-HC-V

  • Zoro # G522497361


product price:  $41.75
/ea

Key Features

Height
4.47
Micron Rating
3
OD Top
1.78
ID Top
1.05
Beta Ratio 1
200/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-4-3G-HC-V
Zoro #
G522497361
UPC #
-
Country of Origin
United States

Dimensions

Height
4.47

Details

Micron Rating
3
OD Top
1.78
ID Top
1.05
Beta Ratio 1
200/3
OD Bottom
1.78
Collapse Pressure
3045
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL913KP, AIRFIL AFKOVL913KPV, BALDWIN H8049, BALDWIN H8050, BALDWIN H9049, BALDWIN H9050, BEHRINGER BE9021403A, BEHRINGER BE9021403AV, CARQUEST 84853, CATERPILLAR 3I1704, DONALDSON DT902145UM, DONALDSON P167180, DONALDSON P566335, EPPENSTEINER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.