
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S440T25
Mfr # SFC440-10-25SS
Zoro # G622514104
product price: $591.99
/ea
Free Shipping & Returns
Key Features
Height
9.88
OD Top
5.95
OD Bottom
9.88
Collapse Pressure
75
Micron Rating
25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFC440-10-25SS
Zoro #
G622514104
UPC #
-
Country of Origin
United States
Dimensions
Height
9.88
Details
OD Top
5.95
OD Bottom
9.88
Collapse Pressure
75
Micron Rating
25
Replaces OEM Part
FILTER-MART 282451, FILTREC S440T25, PARKER 901758, PARKER G00601, WIX S40E25T
Filter Media
304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.