HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI C2530M250AP01

  • Mfr # SMP504-10-250SS

  • Zoro # G822494503


product price:  $79.55
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTER-X XH04633, FILTREC S237T250, HY-PRO HPSF52L10250W, MAIN FILTER MF0065811, MP FILTRI C2530M250A, MP FILTRI C2530M250AP01, MP FILTRI SF530M250, MP FILTRI SF530M250P01, WIX S34E250T
Height
9.72
OD Top
5.34
OD Bottom
5.34
ID Top
3.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP504-10-250SS
Zoro #
G822494503
UPC #
-
Country of Origin
United States

Dimensions

Height
9.72

Details

Replaces OEM Part
FILTER-X XH04633, FILTREC S237T250, HY-PRO HPSF52L10250W, MAIN FILTER MF0065811, MP FILTRI C2530M250A, MP FILTRI C2530M250AP01, MP FILTRI SF530M250, MP FILTRI SF530M250P01, WIX S34E250T
OD Top
5.34
OD Bottom
5.34
ID Top
3.65
ID Bottom
3.65
Collapse Pressure
75
Micron Rating
250
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.