- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Bottoms, Thresholds & Seals
- /
- Door Sweeps
- /
- 36" Neoprene Door Sweep
National Guard
36" Neoprene Door Sweep
- Zoro #: G100872436
- Mfr #: 201NA36

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.39
National Guard #201NA36 Specifications
- Zoro #: G100872436
- Mfr #: 201NA36
- Country of Origin (subject to change): United States
Description
National Guard Products is known as a leading manufacturer of weather-stripping, threshold products, lite kits, louvers and glass for commercial wood and steel doors. Founded in 1935 NGP has become an ever advancing industry innovator, manufacturing a complete line of door seals, door thresholds, gasketing, intumescent fire seals, smoke seals, sound seals, door sweeps, door shoes, automatic door bottoms, lite kits, louvers, metal edges, astragals, continuous geared hinges and finger guard products.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of National Guard #201NA36
Explore more
- NATIONAL GUARD 36" Neoprene Sweep 198NA36
- NATIONAL GUARD 36" Neoprene Sweep 198NDKB36
- NATIONAL GUARD Vinyl Door Sweep, 36 97V-36
- NATIONAL GUARD 12' Neoprene Sweep 197NA144
- NATIONAL GUARD Door Sweep, 4 ft., A. Aluminum, Nylon Brush C607A-48
- NATIONAL GUARD Brush, Mill Aluminum 600DKB-36
- NATIONAL GUARD Neoprene Door Sweep, DKB, 36 200NDKB-36
- National Guard Door Bottoms, Thresholds & Seals