- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Bottoms, Thresholds & Seals
- /
- Door Sweeps
- /
- 36" Single Fin Vinyl Door Sweep
National Guard
36" Single Fin Vinyl Door Sweep
- Zoro #: G200872008
- Mfr #: 102VDKB36

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.59
National Guard #102VDKB36 Specifications
- Zoro #: G200872008
- Mfr #: 102VDKB36
- Country of Origin (subject to change): United States
Description
National Guard Products is known as a leading manufacturer of weather-stripping, threshold products, lite kits, louvers and glass for commercial wood and steel doors. Founded in 1935 NGP has become an ever advancing industry innovator, manufacturing a complete line of door seals, door thresholds, gasketing, intumescent fire seals, smoke seals, sound seals, door sweeps, door shoes, automatic door bottoms, lite kits, louvers, metal edges, astragals, continuous geared hinges and finger guard products.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of National Guard #102VDKB36
Explore more
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum 199NDKB-84
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum 97VDKB-48
- NATIONAL GUARD Nyln Brush Concealed Fastener Seal 36x84 672A-36x84
- NATIONAL GUARD 48" Brush Seal or Sweep 600A48
- NATIONAL GUARD 36" Neoprene Door Sweep 201NDKB36
- NATIONAL GUARD 48" Black Neoprene Door Sweep 200NA48
- HAGER Mill Finish Aluminum Sweep 770SMIL48 770SMIL48
- NATIONAL GUARD 36" Neoprene Sweep 198NA36
- National Guard Door Sweeps