- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Bottoms, Thresholds & Seals
- /
- Door Sweeps
- /
- 48" Nylon Brush Door Sweep
National Guard
48" Nylon Brush Door Sweep
- Zoro #: G800872507
- Mfr #: 9605DKB48

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $42.00
National Guard #9605DKB48 Specifications
- Zoro #: G800872507
- Mfr #: 9605DKB48
- Country of Origin (subject to change): United States
Description
National Guard Products is known as a leading manufacturer of weather-stripping, threshold products, lite kits, louvers and glass for commercial wood and steel doors. Founded in 1935 NGP has become an ever advancing industry innovator, manufacturing a complete line of door seals, door thresholds, gasketing, intumescent fire seals, smoke seals, sound seals, door sweeps, door shoes, automatic door bottoms, lite kits, louvers, metal edges, astragals, continuous geared hinges and finger guard products.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of National Guard #9605DKB48
Explore more
- NATIONAL GUARD Door Sweep, 4 Ft 2014A-4
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum 199NA-48
- NATIONAL GUARD Nylon Brush, 36 600A-36
- NATIONAL GUARD 96" Nylon Brush Seal with 1/2" Sweep B606A96
- NATIONAL GUARD Brush, Nylon, Aluminum 601DKB-36
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum 199NDKB-84
- HAGER Satin Stainless Steel Sweep 750S4832DN 750S4832DN
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 3-in Brush, 94-in. BPS33-94
- National Guard Door Sweeps