Shop Alternate Products
This Product is Discontinued
National Guard
ADA Ramp, Dark Bronze, 6 x 48 In (Discontinued)
Mfr # 657DKB-48
Zoro # G1406264
This Product is Discontinued
Key Features
- For Use With 4 ft Door Width
- Finish Dark Bronze
- Width 6 in
- Length 48 in
- Height 1/2 in