KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Saddle Threshold, Fluted Top, 4 ft., Bronze

NATIONAL GUARD| Zoro #: G0876942| Mfr #: 424BR-48

$312.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: #10 x 1-1/2" Solid Brass Wood Screws
Item: Saddle Threshold
Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876942 Mfr #: 424BR-48
Includes: #10 x 1-1/2" Solid Brass Wood ScrewsItem: Saddle Threshold
Material: BronzeLength: 4 ft.
Surface Type: Fluted TopADA Compliant: ADA Compliant
Height: 1/2"Fits Door Width: 48"
Thickness: 0.187"Standards: UL Classified UL10C
Width: 4"Finish: Bronze
Color: BrownCountry of Origin (subject to change): United States

Description

Saddle Threshold, Surface Type Fluted Top, Bronze Finish, Color Brown, Width 4 In., Height 1/2 In., Length 4 ft., Fits Door Width 48 In., Thickness 0.187 In., Material Bronze, Standards UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 In. Solid Brass Wood Screws

Reviews